Power Clean L40 Extra Absorbent Towels, Limited Use Towels, Blue, 12 PK
- Mfr # 05776
- Zoro # G3263574
Key Features
Specifications
Details
- MFR #
- 05776
- Zoro #
- G3263574
- UPC #
- 036000057768
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Cellulose, Latex
- Color
- Blue
- Container Type
- 1/4 Fold Poly Wrapped
- Number of Sheets
- 56
- Ply
- 1
- Lint Level
- Standard
- Series
- L40
- Containers per UOM
- 12
- Application
- Face, Hand
- Features
- Reinforced, Wet Strength, Quad-fold, Soft, Absorbent
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Product Type
- Cleaning Wipes
- Cloth Density
- 68.5 g/sq m
- Wipe Construction
- Double Recreped (DRC)
Description
56 sheets / pack, 12 packs / case, 672 towels per case.
WypAll Power Clean L40 Extra Absorbent Towels: outstanding general-purpose towels. Absorbent and tough wiping towels feature a plush outer layer that's touchable and soft. Each WypAll Power Clean L40 Extra Absorbent Towels measures 12.5" x 12". Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they're gentle enough to dry your hand or face.
WypAll is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time effort and product waste. If you're looking for an effective wipe to absorb liquids lightning-fast, WypAll Power Clean L40 Extra Absorbent Towels are just what you need. These wipes are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast, but all you and your staff will feel is softness, thanks to a plush, touchable outer layer.
These utility wipes are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they're soft enough for use on face and hands. Experience the difference in superior absorption and cleaning at your home or office today!