KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Wipes, 12-1/2" x 12", 12 Pack, 90 Sheets/ Pack

WYPALL| Zoro #: G2267544| Mfr #: 05812

$41.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: L30
Material: DRC (Double Re-Creped)
Number of Sheets: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267544 Mfr #: 05812
Series: L30Material: DRC (Double Re-Creped)
Number of Sheets: 90Sheet Size: 12-1/2" x 12"
Ply: 1Item: Disposable Wipes
Color: whiteContainer Type: 1/4 Fold Poly Wrapped
Country of Origin (subject to change): United States

Description

Disposable Wipes, Material DRC (Double Re-Creped), Container Type 1/4 Fold Poly Wrapped, Color White, Sheet Size 12-1/2 In. x 12 In., Number of Sheets 90, Ply 1, Series L30, Package Quantity 12

Reviews