Disposable Wipes, 23" x 11", 9 Pack, 100 Wipes/ Pack

WYPALL| Zoro #: G0355792| Mfr #: 34770

$188.32 /pk

This item ships free. Details.Standard ground shipping.
Sheet Size: 23" x 11"Color: WhiteMaterial: Hydroknit(R)
Save 15%. Sign up for Z-mail.


Zoro #: G0355792 Mfr #: 34770
Sheet Size: 23" x 11"Color: White
Material: Hydroknit(R)Ply: 1
Number of Sheets: 100Container Type: 1/4 Fold in Box
Series: X60Item: Disposable Wipes
Country of Origin (subject to change): United States


Disposable Wipes, Material Hydroknit(R), Container Type 1/4 Fold in Box, Color White, Sheet Size 23 In. x 11 In., Number of Sheets 100, Ply 1, Series X60, Package Quantity 9