WypAll Power Clean X70 Medium Duty Cloths (41100), Flat Sheet Box, Long Lasting, White, 1 Box
- Mfr # 41100
- Zoro # G1855393
Key Features
Specifications
Product Information
- MFR #
- 41100
- Zoro #
- G1855393
- UPC #
- 036000411003
- Country of Origin
- United States
Dimensions
- Sheet Size
- 15 in x 16 1/2 in
- Length
- 16.60"
- Width
- 14.90"
- Size
- 16-3/5"
- Sheet Width
- 15 in
- Sheet Length
- 17 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- White
- Container Type
- Flat Sheet
- Number of Sheets
- 300
- Ply
- 1
- Lint Level
- Standard
- Series
- X70
- Containers per UOM
- 1
- Features
- Reusable, Durable, Absorbent
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Wipe Construction
- Hydro-Entangled (HEF)
- Cloth Density
- 78 g/sq m
- Product Type
- Cleaning Wipes
Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort, and product waste. If you’ve been using either laundered shop towels or textile shop rags, it’s time to make the switch to WypAll® PowerCleanTM X70 Cloths. WypAll® PowerCleanTM X70 Medium Duty Cloths are durable, absorbent industrial cloths featuring high-tech Hydroknit® material. WypAll® X70 cloths now absorb up to 20% more oil and water than before. In addition, WypAll® X70 cloths now feature a new cloth-like look and feel for enhanced absorbency, making them even more effective for your cleaning tasks. WypAll® PowerCleanTM X70 Medium Duty Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime, and solvents in a variety of industrial and manufacturing industries. Available in jumbo roll, quarter-fold, and box formats, WypAll® X70 cloths are so sturdy that they can often be used more than once. (Once you’ve used them a few times, they’re disposable.) These premium industrial cleaning cloths are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing, and industrial industries. When you’re running a business, it pays to use the very best supplies. Trust the performance and innovation of WypAll® PowerCleanTM X70 Medium Duty Cloths today.
- 300-Sheets/Box; WypAll® PowerCleanTM X70 Medium Duty Cloths; 1-Box/Case; 300-Sheets/Case; Flat Sheets; Long Lasting Towels; White
- Medium duty cleaning cloths; durable, absorbent and stay strong for cleaning performance.
- Tackle dirt, grime and oil and are great for solvents.
- Now absorb up to 20% more oil and water than before; fast-absorbing and tear resistant when wet or dry .
- Now feature a new cloth-like look and feel for enhanced absorbency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.