BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dispos Cloth Strong ExtendUse PopUp WHT 176 Shts/Bx 10/Cs

WYPALL| Zoro #: G1008454| Mfr #: 83550

$78.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: X50Sheet Size: 9-1/10" x 12-1/2"Container Type: Pop Up Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008454 Mfr #: 83550
Series: X50Sheet Size: 9-1/10" x 12-1/2"
Container Type: Pop Up BoxMaterial: Hydroknit(R)
Number of Sheets: 176Item: Disposable Wipes
Ply: 1Color: White
Country of Origin (subject to change): United States

Description

When economy and function top your list of priorities, WypAll X50 Reusable Wipes are an excellent choice. It’s the respected WypAll Brand’s most economical extended use cloth, combining versatile performance with value design for light duty tasks. They feature HydroKnit technology, which gives them strength and durability, so they are a great choice for the manufacturing, industrial, commercial, automotive and transportation industries. If you need durable wiping capabilities at a value price, WypAll X50 Reusable Wipes are a smart choice. The POP-UP Box format is designed for convenient, one-at-a-time dispensing. Then, you can pull a 9.1” x 12.5” cloth when you’re ready.

  • 1,760 cloths (bulk disposable cleaning cloths) in POP-UP Boxes (in 10 boxes per case) are ideal for manufacturing and transportation uses
  • WypAll X50 Extended Use Cloths are the respected WypAll Brand’s most economical extended use cloth, combining versatile performance with value design for light-duty tasks
  • HydroKnit technology keeps them strong when wet, even for multiple uses
  • POP-UP Box format is designed for one-at-a-time dispensing convenience; each sheet measures 9.1” x 12.5” so you get a consistent cloth every time
  • Unlike cloth rags, WypAll X50 Reusable Wipes are safe, clean, consistent

Reviews