Shop WYPALL
See all product information
Create Account
WypAll GeneralClean X60 Multi-Task Cleaning Cloths 34865, Quarterfold, Strong & Absorbent, White, PK12
- Mfr # 34865
- Zoro # G0655435
product price:
$
90.89
/pk 12, $7.57/ea
Key Features
Material
Cellulose, Polypropylene
Color
White
Sheet Size
12 in x 12 1/2 in
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34865
- Zoro #
- G0655435
- UPC #
- 036000348651
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 in x 12 1/2 in
- Size
- 12"
- Sheet Length
- 13 in
- Sheet Width
- 12 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- White
- Container Type
- 1/4 Fold Poly Wrapped
- Number of Sheets
- 76
- Ply
- 1
- Lint Level
- Standard
- Series
- X60
- Containers per UOM
- 12
- Application
- Hand
- Features
- Quad-fold, Absorbent, Light Duty
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Cloth Density
- 58 g/sq m
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
Description
WypAll® GeneralCleanTM X60 Multi‐Task Cleaning Cloths deliver enhanced absorbency and strength for demanding general‐purpose cleaning. Built with Hydroknit® technology, these towels stay strong when wet and absorb water quickly for a visible clean. Ideal for removing grease, soil, and residues—or applying solvents in controlled tasks—X60 cloths offer a reliable, disposable alternative to laundered rags across industrial and commercial settings.
- 76 Sheets/Pack; 12 Packs of WypAll® GeneralCleanTM X60 Multi-Task Cleaning Cloths/Case; 912 Sheets/Case; White; Quarterfold; Strong and Absorbent Towels
- Fast Absorbency: X60 cloths absorb water fast for a visible clean, reducing time spent on wiping tasks.
- Multi-Task Performance: Ideal for removing grease, soil, sticky substances, and residue; great for applying thinners and solvents.
- Hydroknit® Technology: Interlinked fibers provide strength and durability for wet or dry cleaning.
- Disposable Use: Disposable design eliminates the mess of laundered rags.
- 76 Sheets/Pack; 12 Packs of WypAll® GeneralCleanTM X60 Multi-Task Cleaning Cloths/Case; 912 Sheets/Case; White; Quarterfold; Strong and Absorbent Towels; Fast Absorbency: X60 cloths absorb water fast for a visible clean, reducing time spent on wiping tasks.; Multi-Task Performance: Ideal for removing grease, soil, sticky substances, and residue; great for applying thinners and solvents.; Hydroknit® Technology: Interlinked fibers provide strength and durability for wet or dry cleaning. ; Disposable Use: Disposable design eliminates the mess of laundered rags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.