Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

WypAll X80 Disposable Wipes, 9-1/10" x 16-4/5", 5 Pack, 80 Sheets/ Pack

WYPALL| Zoro #: G1852855| Mfr #: 05930

$75.28 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Hydroknit(R)Number of Sheets: 80Sheet Size: 9-1/10" x 16-4/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852855 Mfr #: 05930
Material: Hydroknit(R)Number of Sheets: 80
Sheet Size: 9-1/10" x 16-4/5"Color: Red
Container Type: Pop Up BoxPly: 1
Item: Disposable WipesSeries: X80
For Use With: Mfr. No. 73900Country of Origin (subject to change): United States

Description

Whether you’re cleaning up grease or soaking up spills, it pays to use the best supplies. Trust the WypAll Brand, the one that sets the standard for excellence in cloths. WypAll X80 Extended Use Cloths feature innovations like high-tech HydroKnit fast-absorbing material and are durable for scrubbing. These contaminant-free commercial cloths are a favorite replacement for industrial cloth towels, which can harbor dangerous chemicals, such as lead (In a 2003 Gradient study, 100% of the sampled laundered shop towels tested, lead was detected at levels that may exceed health based exposure guidelines.). WypAll X80 are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime and solvents in industrial and manufacturing businesses. The reusable cloths are reinforced for strength when wet and dry. These bulk cloths are a great alternative – safer and more efficient – to replace laundered rental shop towels or and cleaning towels. Use them for heavy duty machine- and part-wiping, wiping metal shavings, prepping surfaces with solvents and cleaning rough surfaces. After all, every business gets dirty. But for the toughest grease and grime, you can trust Wypall X80 Cloths.

  • 400 Red WypAll X80 Extended Use Cloths per case; 80 sheets / box; 5 boxes / case; (each sheet is 9.1” x 16.8”)
  • Proprietary HydroKnit technology is fast absorbing to wick away moisture
  • Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
  • Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
  • These wipes are fresh and clean every time and are a safer alternative to laundered rental shop towels or cloth rags (which can harbor dangerous chemicals like lead, even after washing, according to a 2013 Gradient study)

Reviews