Shop WYPALL
See all product information
Create Account
WypAll General Clean L20 Medium Cleaning Cloths (47022), Quarterfold Format, White, 4-Ply, s, PK12
- Mfr # 47022
- Zoro # G2010312
product price:
$
118.99
/pk of 12, $9.92/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
White
Sheet Size
12 in x 12 1/2 in
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47022
- Zoro #
- G2010312
- UPC #
- 036000470222
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 in x 12 1/2 in
- Length
- 12.50"
- Width
- 12"
- Size
- 13"
- Sheet Length
- 13 in
- Sheet Width
- 12 in
Details
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- White
- Container Type
- 1/4 Fold Poly Wrapped
- Number of Sheets
- 68
- Ply
- 4
- Lint Level
- Standard
- Series
- L20
- Containers per UOM
- 12
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Wipe Construction
- Light Dry Crepe (LDC)
- Cloth Density
- 78 g/sq m
- Product Type
- Cleaning Wipes
Description
WypAll® GeneralCleanTM L20 Medium Cleaning Cloths are designed for light‐to‐medium‐duty cleaning tasks that require strength and absorbency. Featuring a durable 4‐ply textured construction, these disposable cloths quickly trap and hold liquids without binders or glues. Ideal for prep areas, counters, and high‐contact surfaces, L20 cloths deliver reliable cleaning performance while meeting EPA guidelines for recycled fiber content.
- 68 Sheets/Box; 12 Boxes of WypAll® GeneralCleanTM L20 Medium Cleaning Cloths/Case; 816 Sheets/Case; White; Quarterfold
- Reliable Performance: Essential for light-to-medium-duty tasks; WypAll® L20 disposable towels quickly absorb and clean liquids off surfaces.
- 4-Ply Strength: Resistant to tears and pulls; 4-Ply textured surface holds up against sticky messes; Available in multiple formats.
- Fast Absorption: Cleaning towels trap and remove liquids fast during light-to-medium-duty tasks.
- Innovative Technology: LayerLockTM technology traps liquids within layers for outstanding absorbency; FSC certified; FSC mix paper supporting responsible forestry
- 68 Sheets/Box; 12 Boxes of WypAll® GeneralCleanTM L20 Medium Cleaning Cloths/Case; 816 Sheets/Case; White; Quarterfold; Reliable Performance: Essential for light-to-medium-duty tasks; WypAll® L20 disposable towels quickly absorb and clean liquids off surfaces.; 4-Ply Strength: Resistant to tears and pulls; 4-Ply textured surface holds up against sticky messes; Available in multiple formats.; Fast Absorption: Cleaning towels trap and remove liquids fast during light-to-medium-duty tasks.; Innovative Technology: LayerLockTM technology traps liquids within layers for outstanding absorbency; FSC certified; FSC mix paper supporting responsible forestry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.