Shop WYPALL
See all product information
Create Account
WypAll X70 Dry Wipe, 11 in x 16 3/4 in, White, Dispenser Box, 192 Sheets
- Mfr # 55300
- Zoro # G009336916
product price:Â
$
60.59
/ea
Key Features
Number of Sheets
192
Material
Cellulose, Polypropylene
Size
16 3/4 in x 11 in
Cleaning Cloth Color
White
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55300
- Zoro #
- G009336916
- UPC #
- 036000553000
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Number of Sheets
- 192
- Material
- Cellulose, Polypropylene
- Cleaning Cloth Color
- White
- Package Type
- Box
- Application
- Automotive
- Recommended For
- Dirt Remover
- Ply
- 1
- For Use With Manufacturer Part No.
- 73900
- Minimum Cleanroom Standards
- None
- Lint Level
- Standard
- Product Series
- WYPALL(R) X70
- Wipe Type
- General Purpose
- Color
- White
- Features
- Absorbent
- Suggested Cleaning Application
- Detailing, Drying, General Purpose
- Compatible Manufacturer Part Number
- 73900
- Wipe Construction
- Hydro-Entangled (HEF)
- Series
- X70
- Product Type
- Cleaning Wipes
- Cloth Density
- 78 g/sq m
Description
WypAll PowerClean X70 Medium Duty White Cloths, 192 Sheets/Box (55300)