WypAll Critical Clean Ultra Duty Foodservice Cloths (06280) Anti-Microbial Treatment, White, 1 Box
- Mfr # 06280
- Zoro # G4118180
Key Features
Specifications
Product Information
- MFR #
- 06280
- Zoro #
- G4118180
- UPC #
- 036000062809
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 1/4 in x 23 1/2 in
- Sheet Width
- 12 in
- Sheet Length
- 24 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue/White
- Container Type
- Box
- Number of Sheets
- 150
- Ply
- 1
- Lint Level
- Standard
- Series
- X80
- Containers per UOM
- 1
- Features
- Highly Absorbent, Durable
- Wipe Type
- Foodservice Wipe
- Minimum Cleanroom Standards
- None
- Application
- Food Service Area, Rough Surface, General Purpose
- For Use With Mfr. Model Number
- Self Dispensing
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
- Cloth Density
- 114 g/sq m
- Cleaning Cloth Color
- Blue/White
Description
150 quarter-folded sheets / box of White WypAll Ultra Duty Foodservice Cloths.
Each foodservice towel measures 12 in x 23.4 in(unfolded).Features an antimicrobial Treatment, which inhibits the growth of odor-causing bacteria.Durable, absorbent cloths that stay strong for cleaning and sanitizing. NSF & FSC Certified; Cleans residue that rags leave behind.
WypAll is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered towels or cloth rags for foodservice prep, it's time to make the switch to WypAll Ultra Duty Foodservice cloths as they're a hygienic alternative. WypAll Heavy Duty Foodservice include an antimicrobial treatment, which inhibits the growth of odor-causing bacteria that can cause laundered foodservice towels to smell sour. They're made with high-tech HydroKnit fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries.
WypAll Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.