This item is Discontinued.

This item is Discontinued.
L30 Towels, POP-UP Box, 10 x 9 4/5, White, PK1200 (Discontinued)
Mfr #
KCC 03086
Zoro #
G4589013
UPC # 10036000030867
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC 03086
- Zoro #
- G4589013
- UPC #
- 10036000030867
- Country of Origin
- United States
Dimensions
- Length
- 9.8"
- Width
- 10"
Details
- Item
- Towels & Wipes
- Material
- Double Recrepe (DRC)
- Color
- White
- Container Type
- Box
- Number of Sheets
- 120
- Fragrance
- Unscented
- Standards
- All Kimberly-Clark Professional* L30 Series White Wipers can be aerobically composted in municipal or industrial facilities in the United States and Canada by ASTM D6868-11. Check with your waste hauler to ensure your application and their composting process are compatible.
- Wipes per Container
- 120
- Packaging Type
- Pop-Up Box
- Paper Towel Type
- Dry Wipes
- Net Weight
- 15.2 lbs
- Application
- General Purpose
- Features
- POP-UP* Box
Description
WypAll® L30 Towels, POP-UP Box, 10 x 9 4/5, White, 120/Box, 10 Boxes/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.