This item is Discontinued.

This item is Discontinued.
L40 Towels, POP-UP Box, White, 10 4/5 x 10, 90/Box, PK9 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03046
- Zoro #
- G7557039
- UPC #
- -
- Country of Origin
- United States
- Item
- Towels & Wipes
- Material
- Double Recrepe (DRC)
- Color
- White
- Container Type
- POP-UP* Box
- Number of Sheets
- 1
- Ply
- 1
- Series
- L40
- Fragrance
- Unscented
- Application
- General Purpose
- Features
- Pop-Up* Box
- Effective to Remove
- Grease; Liquid; Oil
- Packaging Type
- POP-UP* Box
- Cleaning Wipe - Item
- Towels & Wipes
- Wipes per Container
- 90
- For Use On
- Metal; Stainless Steel
- Net Weight
- 13.75 lbs
Dimensions
- Length
- 10"
- Width
- 10.8"
Description
WypAll* L40 Towels are effective wipers that absorb liquids lightning-fast. These towels are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast, but all you’ll feel is softness, thanks to a plush, touchable outer layer. In fact, it’s a popular choice for patient wiping in healthcare industries, for bathing and patient drying. These utility towels are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they’re soft enough for use on face and hands. Experience the difference in superior absorbency and cleaning at your home or office today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.