Shop WYPALL
See all product information
Create Account
Wypall L10 Disposable Towels 42346 Lightweight 1 Ply Pop-Up Box White 24 250, PK24
- Mfr # 42346
- Zoro # G4118110
product price:
$
136.99
/pk of 24, $5.71/ea
Free Shipping & Returns
Key Features
Material
Paper
Sheet Size
9 in x 10 1/4 in
Container Type
Box
Number of Sheets
250
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42346
- Zoro #
- G4118110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9 in x 10 1/4 in
- Length
- 10.25"
- Width
- 9"
- Sheet Width
- 9 in
- Sheet Length
- 10 in
Details
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- White
- Container Type
- Box
- Number of Sheets
- 250
- Ply
- 1
- Lint Level
- Standard
- Series
- L10
- Containers per UOM
- 24
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Product Type
- Cleaning Wipes
- Cloth Density
- 25.3 g/sq m
- Wipe Construction
- Uncreped Through-Air Drying (UCTAD)
Description
WypAll® GeneralCleanTM L10 Light Cleaning Towels provide effective absorbency for everyday surface cleaning. These disposable towels easily handle water, light oils, dirt, and dust, making them well suited for spray‐and‐wipe tasks, counters, and glass. Made with 40% recycled fibers and meeting EPA guidelines for post‐consumer waste content, L10 towels deliver dependable performance for retail, hospitality, and light‐duty cleaning needs.
- 250 Sheets/Box; 24 Boxes of WypAll® GeneralCleanTM L10 Light Cleaning Towels/Case; 6,000 Sheets/Case; White; Pop-Up Box; Limited Use Towels
- Absorbent & Effective: Light-duty cleaning towels absorb water and liquids, wipe dirt and dust, and handle light oils for everyday cleaning tasks.
- Versatile Use: Great for spray-and-wipe jobs; portable and adaptable for cleaning glass, tables, and counters; Available in multiple formats.
- Reliable Performance: Made with 40% recycled fibers for efficient liquid absorption and a deep, reliable clean; FSC certified; FSC mix paper supporting responsible forestry
- EPA Compliant: Meets EPA guidelines for minimum post-consumer waste content, supporting your sustainability goals.
- 250 Sheets/Box; 24 Boxes of WypAll® GeneralCleanTM L10 Light Cleaning Towels/Case; 6,000 Sheets/Case; White; Pop-Up Box; Limited Use Towels; Absorbent & Effective: Light-duty cleaning towels absorb water and liquids, wipe dirt and dust, and handle light oils for everyday cleaning tasks.; Versatile Use: Great for spray-and-wipe jobs; portable and adaptable for cleaning glass, tables, and counters; Available in multiple formats.; Reliable Performance: Made with 40% recycled fibers for efficient liquid absorption and a deep, reliable clean; FSC certified; FSC mix paper supporting responsible forestry; EPA Compliant: Meets EPA guidelines for minimum post-consumer waste content, supporting your sustainability goals.