Shop WYPALL
See all product information
Create Account
WypAll Critical Clean Foodservice Cloths (06053), Quarterfold, White, 1 Box, 200 Sheets
- Mfr # 06053
- Zoro # G4118287
product price:
$
41.49
/ea
Key Features
Material
Cellulose, Polypropylene
Color
Blue/White
Sheet Size
12 1/2 in x 23 1/2 in
Container Type
Box
Number of Sheets
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06053
- Zoro #
- G4118287
- UPC #
- 806792031242
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue/White
- Container Type
- Box
- Number of Sheets
- 200
- Ply
- 1
- Lint Level
- Standard
- Series
- X50
- Features
- Highly Absorbent, Durable
- Containers per UOM
- 1
- Wipe Type
- Foodservice Wipe
- Minimum Cleanroom Standards
- None
- Application
- Food Service
- For Use With Mfr. Model Number
- Self Dispensing
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
- Cleaning Cloth Color
- Blue/White
- Cloth Density
- 45 g/sq m
Description
200 quarter-folded sheets / box of WypAll® Foodservice Cloths
Each foodservice towel measures 12.5" x 23.5" (unfolded)
Durable, absorbent cloths that cleans oil, dirt, grime and solvents
Faster absorption than leading disposable wipers
NSF & FSC Certified; Cleans residue that rags leave behind
WypAll® is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered towels or cloth rags for foodservice prep, it time to make the switch to WypAll® Foodservice cloths œ they are a hygienic alternative. They're made with high-tech HydroKnit fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries. WypAll® Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable).
Each foodservice towel measures 12.5" x 23.5" (unfolded)
Durable, absorbent cloths that cleans oil, dirt, grime and solvents
Faster absorption than leading disposable wipers
NSF & FSC Certified; Cleans residue that rags leave behind
WypAll® is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered towels or cloth rags for foodservice prep, it time to make the switch to WypAll® Foodservice cloths œ they are a hygienic alternative. They're made with high-tech HydroKnit fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries. WypAll® Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.