WypAll Critical Clean High Capacity Foodservice Cloths (06354), Quarterfold, Red, 1 Box, 300 Sheets

  • Mfr # 06354
  • Zoro # G4118241
product price: 
$
89.99
/ea

Key Features

Material
Cellulose, Polypropylene
Sheet Size
12 1/2 in x 23 1/2 in
Container Type
box
Number of Sheets
300
Ply
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06354
Zoro #
G4118241
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 23 1/2 in
Sheet Width
13 in
Sheet Length
24 in

Details

Item
Cleaning Wipes
Material
Cellulose, Polypropylene
Color
Red
Container Type
box
Number of Sheets
300
Ply
1
Lint Level
Standard
Series
X70
Features
Highly Absorbent, Durable
Cleaning Cloth Color
Assorted
Containers per UOM
1
Minimum Cleanroom Standards
None
Wipe Type
Foodservice Wipe
Application
Food Service
For Use With Mfr. Model Number
Self Dispensing
Wipe Construction
Hydro-Entangled (HEF)
Cloth Density
82 g/sq m
Product Type
Cleaning Wipes
Shell Material
Cellulose, Polypropylene

Description

1 case = 1 box, 300 red sheets per box.

WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance; features textured surface to pick up food particles.Each industrial cloth measures 12.5 in x 23.5 in(unfolded) cleans oil, dirt, grime and solvents; Comes quarterfolded for easy storage.The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance. Pound for pound, WypAll X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags.

WypAll is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered shop towels or textile shop rags for foodservice prep, you can trust WypAll X70 cloths as a hygienic alternative.

WypAll X70 are heavy duty cloths, with high-tech HydroKnit fast-absorbing material. WypAll X70 premium foodservice prep cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial, manufacturing and foodservice industries. They feature a textured surface, which helps efficiently pick up food particles. Plus, they come conveniently and compactly packaged in a quarterfold format (an alternative to a box of rags) and are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for your operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.