WypAll Critical Clean High Capacity Foodservice Cloths (05927), Quarterfold, Blue, 300 Sheets
- Mfr # 05927
- Zoro # G4118250
Key Features
Specifications
Product Information
- MFR #
- 05927
- Zoro #
- G4118250
- UPC #
- 036000059274
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 1/2 in x 23 1/2 in
- Sheet Width
- 13 in
- Sheet Length
- 24 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue
- Container Type
- Box
- Number of Sheets
- 300
- Ply
- 1
- Lint Level
- Standard
- Series
- X70
- Features
- Highly Absorbent, Durable
- Containers per UOM
- 1
- Cleaning Cloth Color
- Blue
- Minimum Cleanroom Standards
- None
- Wipe Type
- Foodservice Wipe
- Application
- Food Service
- For Use With Mfr. Model Number
- Self Dispensing
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
- Cloth Density
- 82 g/sq m
Description
1 case = 1 box, 300 sheets per box.
WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance; features textured surface to pick up food particles. Each industrial cloth measures 12.5 in x 23.5 in(unfolded) cleans oil, dirt, grime and solvents; Comes quarterfolded for easy storage.The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance. Pound for pound, WypAll X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags.
WypAll is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered shop towels or textile shop rags for foodservice prep, you can trust WypAll X70 cloths as a hygienic alternative. WypAll X70 are heavy duty cloths, with high-tech HydroKnit fast-absorbing material.
WypAll X70 premium foodservice prep cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial, manufacturing and foodservice industries. They feature a textured surface, which helps efficiently pick up food particles. Plus, they come conveniently and compactly packaged in a quarterfold format (an alternative to a box of rags) and are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for your operation.