- Home
- /
- Janitorial & Cleaning Supplies
- /
- Rags & Wipes
- /
- Multi-Purpose Wipes
- /
- Waterless Industrial Clean Wipe HevDuty Moist 75 Shts/Pk
Wypall
Waterless Industrial Clean Wipe HevDuty Moist 75 Shts/Pk
- Zoro #: G3446581
- Mfr #: 91371
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.98
Wypall #91371 Specifications
- Zoro #: G3446581
- Mfr #: 91371
- Packaging Type: Bucket
- Requires Dispenser: No
- Hygiene Series: None
- Hygiene Properties: None
- Size: 10-1/2" x 12"
- Wipes per Container: 75
- Sheet Size: 9 1/2 in x 12 in
- Fragrance: citrus
- Color: Green/White
- Hygiene Form: Wipes
- Refill Type: No Refill
- Item: Cleaning Wipes
- Formula: Waterless
- Material: Meltblown Polypropylene
- Country of Origin (subject to change): United States
Description
Hand Cleaning Wipes, Hygiene Series None, Requires Dispenser No, Refill Type No Refill, Packaging Type Bucket, Hygiene Form Wipes, Sheet Size 9-1/2 in x 12 in, Hygiene Properties None, Wipes per Container 75, Fragrance Citrus, Formula Waterless, Color Green/White, Material Meltblown Polypropylene, Cleaning Wipes
Restrictions and Compliance
- ***
Reviews of Wypall #91371
Explore more
- WYPALL Dry Wipe, White, UCTAD, 18 PK, 9 in x 10 1/4 in 01772
- WYPALL Wipes, White, 1/4 Fold Poly Wrapped, Cloth, General Purpose;Patient Care, Unscented, 12.5" W. x KCC 41083
- WYPALL Cleaning Wipes, Green, Refill, Meltblown Polypropylene, Nonporous Surface, Tool, Hand, 75 Wipes 91367
- WYPALL Dry Wipe, Blue, Hydroknit, 1 PK, 12 1/2 in x 23 1/2 in 05927
- WYPALL Kimberly Clark® WypALL® X60 Industrial Jumbo Roll Wipers, 12.5" x 13.4", White, 1100/Case KW118
- WYPALL Wipes, White, Box, Cloth-Like, General Purpose, Unscented, 16.4" W. x 5800
- LYSOL Disinfecting Wipes, White, Canister, Disinfecting/Sanitizing, 7 1/4 in L x 7 in W 19200-81145
- KIMTECH WetTask Wiper Bucket, White/Blue, PK4 51677
- WYPALL ExtendUse Reuse Cloth Bucket LongLast WHT Bucket 220/Pk 2/Cs 83561
- BERKSHIRE Dry Wipe, White, Polyester, Contamination Control, Spill Pick-Up CHSS09.14
- Wypall Multi-Purpose Wipes