Shop WYPALL

Wall Mounted Dispenser for WypAll and Kimtech Wipes (80579), Black, Jumbo Roll, 16.8" x 10.8"x 8.8"

  • Mfr # 80579
  • Zoro # G2951076

product price: 
$
48.19
/ea

Key Features

Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Perforated Roll
Product Series
WypAll
Dispenser Material
Metal
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80579
Zoro #
G2951076
UPC #
036000805796
Country of Origin
United States

Dimensions

Height
2.9"
Depth
10-4/5"
Width
16-4/5"
Dispenser Height
10 3/4 in
Dispenser Depth
8 3/4 in
Dispenser Width
16 3/4 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Perforated Roll
Product Series
WypAll
Dispenser Material
Metal
Color
Black
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Hands Free
No
Uses
Mfr. No. 5007, 5841, 34955, 34965, 35015, 41025, 41043, 41055, 41600, 41611
Dispenser Product Grouping
Dry Wipe Dispenser
Series
Wypall
Material
metal
Category Type
Paper Towel Roll Dispenser
Dispenser Mounting
Wall
Finish
Chrome
For Wipe Dispensing Form
Jumbo Perforated Roll
Dispenser Color
Black
For Use With Manufacturer Part No.
05007, 05841, 12889, 33241, 34955, 34965, 35015, 41025, 41043, 41055, 41600, 41611

Description

1 Dispenser/Case; Wall Mounted Dispenser for WypAll and Kimtech Wipes; Black; Jumbo Roll; 16.8" x 10.8" x 8.8".

Designed to save space, this wall mount dispenser lets you keep your valuable countertop and floor space clear for other things. Plus, you don't have to carry a box around.Your wipers are always close to your work being done, keeping them conveniently at your workers' fingertips. Designed to reduce waste, this wiper dispenser allows you to tear off just what you need, thanks to a built-in perforator. It's designed to be simple to refill and change, so you can quickly get back to your work.

When your job requires a wiper, you often need to access them fast. With the Wall Mounted Dispenser for Kimtech and WypAll Wipes, you can mount it and hang your wipers so that they're always at your fingertips right in your workspace. No more carrying a bulky box around or not having what you need, when you need it. Plus, because it's hanging in your workspace, it saves valuable floor and counter space. The dispenser is designed to work with compatible WypAll Towels and Kimtech Wipes, in the jumbo roll format. Because of a built-in perforator, you can tear off just what you need to get the job done, reducing waste. Changing the roll is quick and easy, so that you can get on with the job at hand.

Ratings & reviews