WypAll Power Clean X90 Ultra Duty Cloths (12889), Wipes Jumbo Roll, Blue Denim, 1 Roll /Case
- Mfr # 12889
- Zoro # G0378150
Key Features
Specifications
Product Information
- MFR #
- 12889
- Zoro #
- G0378150
- UPC #
- 036000128895
- Country of Origin
- United States
Dimensions
- Sheet Size
- 11 3/4 in x 12 1/2 in
- Roll Length
- 465 ft
- Sheet Width
- 12 in
- Sheet Length
- 12 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue
- Container Type
- Roll
- Number of Sheets
- 450
- Lint Level
- Standard
- Series
- X90
- Application
- Food Service
- Features
- Strong, Low Linting, Cleaning, Absorbent, Soft, Reusable, Durable
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Shop By
- New Products
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
- Ply
- 2
- Cloth Density
- 90 g/sq m
Description
1 jumbo roll per case; 450 sheets per jumbo roll; each measures 11.8" x 12.6".
WypAll Power Clean X90 Ultra Duty Cloths are low lint and low extractable (the compounds and contaminants that could wash out onto a surface), for clean solvent wiping. Reduce your solvent spend: These heavy duty towels have excellent fluid reservoir capacity (for absorbing and delivering fluids); they release 90% of the solvents they absorb, outperforming rags Use wet or dry: These ultra-soft, wipes are ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings. The Blue Denim color gives you the assurance of zero dye bleed, because dyes aren't used in the manufacturing of these bulk disposable cleaning cloths.
WypAll is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort and product waste. When you have a tough job, reach for WypAll Power Clean X90 Ultra Duty Cloths in Jumbo Roll format. With their innovative design, WypAll Power Clean X90 Ultra Duty Cloths have the highest fluid capacity of any WypAll Brand product; they can lift and release fluid. In fact, they provide 75% more oil absorption and 35% more water absorption (than WypAll X80 cloth). They deliver superb fluid handling which allows you to accomplish clean wiping applications like never before. They're ideal for solvent wiping, surface preparation, equipment cleaning, repair and maintenance tasks, so when you need durability, cleanliness and high fluid capacity, reach for WypAll Power Clean X90 Ultra Duty Cloths. They contain no glues, adhesives or binders, which means there are low extractables for very clean solvent wiping.
They feature outstanding fluid reservoir capacity for absorbing or delivering fluids so you'll waste less of your valuable solvents (they release 90% of the solvents they absorb, outperforming rags and reducing your solvent spend). In addition, they feature increased durability for continual and repeated use, just like a cloth. The WypAll Brand guarantees a 20% savings in solvent usage overall. Moreover, the innovative dispensing solutions are portable, so cloths can go anywhere.