WypAll PowerClean L40 Extra Absorbent Towels (05007), Jumbo Roll, Limited Use Towels, White
- Mfr # 05007
- Zoro # G1049711
Key Features
Specifications
Product Information
- MFR #
- 05007
- Zoro #
- G1049711
- UPC #
- 036000050073
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 1/2 in x 13 1/2 in
- Roll Length
- 775 ft
- Size
- 12-1/2 x 13-2/5"
- Sheet Length
- 12 in
- Sheet Width
- 12 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Latex
- Color
- White
- Container Type
- Roll
- Number of Sheets
- 750
- Ply
- 1
- Lint Level
- Standard
- Series
- L40
- Containers per UOM
- 1
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- For Use With Mfr. Model Number
- Mfr. No. 80579, 80596
- Product Type
- Cleaning Wipes
- Wipe Construction
- Double Recreped (DRC)
- Cloth Density
- 68.5 g/sq m
Description
750 Sheets/Roll; 1 Jumbo Roll of WypAll PowerClean L40 Extra Absorbent Towels/Case; 750 Sheets/Case; White; Limited Use Towels. Specially designed to absorb liquids, lubricants and oils.Features a plush, soft surface with pockets in the inner layer to enhance absorbency. Great for wiping up spills large and small. Extra soft and absorbent.
WypAll is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time effort and product waste. If you're looking for an effective wipe to absorb liquids lightning-fast, WypAll PowerClean L40 Extra Absorbent Towels are just what you need. These wipes are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast - but all you and your staff will feel is softness, thanks to a plush, touchable outer layer.
These utility wipes are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they're soft enough for use on face and hands. Experience the difference in superior absorption and cleaning at your home or office today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.