WypAll PowerClean X80 Heavy Duty Cloths, Jumbo Roll, White, Extended Use Towels, 455 Sheets (41025)
- Mfr # 41025
- Zoro # G1293747
Key Features
Specifications
Product Information
- MFR #
- 41025
- Zoro #
- G1293747
- UPC #
- 036000410259
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 1/4 in x 12 3/8 in
- Roll Length
- 508 ft
- Sheet Length
- 12.25 in
- Sheet Width
- 12.38 in
Details
- Item
- Cleaning Wipes
- Material
- Hydroknit
- Color
- White
- Container Type
- Roll
- Number of Sheets
- 455
- Ply
- 1
- Lint Level
- Standard
- Series
- X80
- Fragrance
- Unscented
- Features
- Heavy Duty; High-Tech Hydroknit® fast-absorbing material; Contaminant-Free; Wet or Dry
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Application
- Cleaning abrasive surfaces, machine and tool part wiping and absorbing industrial size spills
- Wipes per Container
- 455
- Net Weight
- 10.8
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
- Cloth Density
- 98 g/sq m
- Surfaces for Use On
- Abrasive surfaces, machine and tool part wiping and absorbing industrial size spills
Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort, and product waste. If you’ve been using industrial cloth towels, it’s time to make the switch to WypAll® PowerCleanTM X80 Cloths. WypAll® PowerCleanTM X80 Heavy Duty Cloths feature innovations like high-tech Hydroknit® fast-absorbing material and are durable for scrubbing. WypAll® X80 cloths now absorb over 20% more oil and up to 15% more water than before. In addition, WypAll® X80 cloths now feature a tough, precision-engineered surface texture, making them even more effective for your cleaning tasks. WypAll® PowerCleanTM X80 Heavy Duty Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime, and solvents in industrial and manufacturing businesses. Available in jumbo roll, quarter-fold, and box formats, WypAll® X80 cloths are reusable and reinforced for strength when wet and dry. In addition, WypAll® X80 cloths in Jumbo Roll and Pop-UpTM Box format are now nearly 10% larger and built for tough tasks. These bulk cloths are a great alternative – safer and more efficient – to replace laundered rental shop towels and cleaning towels. These premium industrial cleaning cloths can be used for heavy-duty machine and part wiping, wiping metal shavings, prepping surfaces with solvents, and cleaning rough surfaces. When you’re running a business, it pays to use the very best supplies. For the toughest grease and grime, trust the performance and innovation of WypAll® PowerCleanTM X80 Heavy Duty Cloths.
- 455-Sheets/Roll; WypAll® PowerCleanTM X80 Heavy Duty Cloths; 1-Roll/Case; 455-Sheets/Case; Jumbo Roll; Extended Use Towels; White
- Heavy duty cleaning wipes that absorb more water and oil then textile shop rags and stay strong for cleaning performance.
- Great for cleaning abrasive surfaces, machine/tool/part wiping and absorbing industrial size spills.
- Now absorb over 20% more oil and up to 15% more water than before; fast-absorbing and superior strength when wet or dry.
- Now feature a tough, precision-engineered surface texture; 3x less lint vs. rental shop towels.