WypAll PowerClean X70 Medium Duty Cloths, Jumbo Roll, White, Long Lasting Towels, 820 Sheets (41600)
- Mfr # 41600
- Zoro # G2414912
Key Features
Specifications
Product Information
- MFR #
- 41600
- Zoro #
- G2414912
- UPC #
- 036000416008
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 1/2 in x 13 1/2 in
- Roll Length
- 916 ft
- Size
- 13-2/5"
- Sheet Width
- 12 in
- Sheet Length
- 13 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- White
- Container Type
- Roll
- Number of Sheets
- 820
- Ply
- 1
- Lint Level
- Standard
- Series
- X70
- Features
- Reusable, Absorbent, Durable, Strong
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Application
- Multipurpose
- For Use With Mfr. Model Number
- Mfr. No. 80579, 80596
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
- Cloth Density
- 78 g/sq m
Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort, and product waste. If you’ve been using either laundered shop towels or textile shop rags, it’s time to make the switch to WypAll® PowerCleanTM X70 Cloths. WypAll® PowerCleanTM X70 Medium Duty Cloths are durable, absorbent industrial cloths featuring high-tech Hydroknit® material. WypAll® X70 cloths now absorb up to 20% more oil and water than before. In addition, WypAll® X70 cloths now feature a new cloth-like look and feel for enhanced absorbency, making them even more effective for your cleaning tasks. WypAll® PowerCleanTM X70 Medium Duty Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime, and solvents in a variety of industrial and manufacturing industries. Available in jumbo roll, quarter-fold, and box formats, WypAll® X70 cloths are so sturdy that they can often be used more than once. In addition, WypAll® X70 cloths in Jumbo Roll and Pop-UpTM Box format are now nearly 10% larger and enhanced for absorbency. These premium industrial cleaning cloths are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing, and industrial industries. When you’re running a business, it pays to use the very best supplies. Trust the performance and innovation of WypAll® PowerCleanTM X70 Medium Duty Cloths today.
- 820-Sheets/Roll; WypAll® PowerCleanTM X70 Medium Duty Cloths; 1-Roll/Case; 820-Sheets/Case; Jumbo Roll; Long Lasting Towels; White
- Medium duty cleaning cloths; durable, absorbent and stay strong for cleaning performance.
- Tackle dirt, grime and oil and are great for solvents.
- Now absorb up to 20% more oil and water than before; fast-absorbing and tear resistant when wet or dry .
- Now feature a new cloth-like look and feel for enhanced absorbency.