WypAll GeneralClean X60 Multi-Task Cloths, Small Rolls, Blue Towels, 130 Sheets x 12 Rolls (35411)
- Mfr # 35411
- Zoro # G1068234
Key Features
Specifications
Product Information
- MFR #
- 35411
- Zoro #
- G1068234
- UPC #
- 036000354119
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9 3/4 in x 13 1/2 in
- Roll Length
- 141 ft
- Length
- 12.20"
- Width
- 9.80"
- Size
- 13-2/5"
- Sheet Length
- 14 in
- Sheet Width
- 10 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue
- Container Type
- Roll
- Number of Sheets
- 130
- Ply
- 1
- Lint Level
- Standard
- Series
- X60
- Features
- Absorbent, Perforated, Strong, Residue-free, Sturdy, Durable, Reinforced, Reusable
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Application
- Commercial, Industry
- Cloth Density
- 58 g/sq m
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Wipes
Description
12 rolls / case, 130 sheets / pack, 1,560 sheets / case.
WypAll General Clean X60 Multi-Task Cleaning Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags. Each blue commercial paper towel measures 9.8 in x 12.2 in and comes perforated for easy tearing. These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind. To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value.
WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. Pound for pound, WypAll General Clean X60 Multi-Task Cleaning Cloths absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, WypAll General Clean X60 Multi-Task Cleaning Cloths help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind, and they're reinforced for strength when wet or dry. They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas.
These cleaning towels come on a small roll (for easy storage and dispensing) and come perforated to a large 9.8 in by 12.2 in size. They're so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll General Clean X60 Multi-Task Cleaning Cloths to deliver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.