General Clean X60 Multi-Task Cleaning Cloths, Small Roll, Blue, 130 Sheets/Roll, 6 PK
- Mfr # 35431
- Zoro # G2856357
Key Features
Specifications
Details
- MFR #
- 35431
- Zoro #
- G2856357
- UPC #
- 640206798549
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue
- Container Type
- Roll
- Number of Sheets
- 130
- Ply
- 1
- Lint Level
- Standard
- Series
- X60
- Containers per UOM
- 6
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Wipe Construction
- Hydro-Entangled (HEF)
- Cloth Density
- 58 g/sq m
- Product Type
- Cleaning Wipes
Description
6 rolls / case, 130 sheets / roll, 780 sheets / case.
WypAll General Clean X60 Multi-Task Cleaning Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags. Each blue commercial paper towel measures 19.6 in x 12.2 in and comes perforated for easy tearing.These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind.To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value.
WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. Pound for pound, WypAll General Clean X60 Multi-Task Cleaning Cloths absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, WypAll General Clean X60 Multi-Task Cleaning Cloths help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind, and they're reinforced for strength when wet or dry. They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas.
These cleaning towels come on a small roll (for easy storage and dispensing) and come perforated to a large 19.6 in by 12.2 in size. They're so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll General Clean X60 Multi-Task Cleaning Cloths to deliver.