Shop WYPALL
See all product information
Create Account
X50 Cloths, POP-UP Box, 9 1/10 x 12 1/2, White, 176/Box, PK10
Mfr # KCC 83550
Zoro # G4589670
product price:Â $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
Key Features
Material
HYDROKNIT*
Color
White
Container Type
Box
Number of Sheets
168
Length
9.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC 83550
- Zoro #
- G4589670
- UPC #
- 10036000835509
- Country of Origin
- United States
Dimensions
- Length
- 9.1"
- Width
- 12.5"
Details
- Item
- Towels & Wipes
- Material
- HYDROKNIT*
- Color
- White
- Container Type
- Box
- Number of Sheets
- 168
- Fragrance
- Unscented
- Net Weight
- 19.202 lbs
- Packaging Type
- Box
- Paper Towel Type
- Dry Wipes
- Application
- General Purpose, Industrial
- Wipes per Container
- 176
Description
WypAll X50 Reusable Wipes are an excellent choice for economy and function. X50s are the WypAll Brand's most economical extended use wiper, combining versatile performance with value design for light duty tasks. They feature HydroKnit technology, which gives them strength and durability, so they are a great choice for the manufacturing, industrial, commercial, automotive and transportation industries. If you need durable wiping capabilities at a value price, WypAll X50 Reusable Wipes are a smart choice.
- WypAll Brand’s most economical extended use wiper, combining versatile performance with value design for light-duty tasks.
- HydroKnit technology keeps them strong when wet, even for multiple uses.
- These bulk disposable cleaning cloths are ideal for manufacturing and transportation use.
- Unlike cloth rags, these wipes are safe, clean, consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.