Shop X-ACTO
See all product information
Create Account
Knife Set, 3 Knives, 10 Blades, Carrying Case
- Mfr # X5285
- Zoro # G4253579
product price:Â
$
34.15
/ea
Sold in multiples of 3 for
$102.45
Key Features
Blade Thickness
0.02 in, 0.03 in
Features
(3) Styles with Assorted Blades that Fit all 3 Knives
Replaceable Blade
Yes
Handle Length
4 3/4 in
Blade Shape
Curved, Straight, Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5285
- Zoro #
- G4253579
- UPC #
- -
- Country of Origin
- China
- Item
- Precision Knife Kit
- Features
- (3) Styles with Assorted Blades that Fit all 3 Knives
- Replaceable Blade
- Yes
- Blade Shape
- Curved, Straight, Triangular
- Handle Material
- Metal
- Knife Type
- Hobby Knife
- Blade Material
- Carbon Steel
- Blade Type
- Hobby Knife
- Includes
- (10) Assorted Hobby-Knife Blades, #1 Precision Handle, #2 Trimming Handle, #5 Cutting Handle, Nylon Soft Compression Case
Description
Precision Knife Kit, Blade Length 1 1/2 in, 1 3/4 in, 2 in, Blade Material Carbon Steel, Blade Shape Curved, Straight, Triangular, Blade Thickness 0.02 in, 0.03 in, Blade Type Hobby Knife, Features (3) Styles with Assorted Blades that Fit all 3 Knives, Handle Length 4 3/4 in, Handle Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.