9010649 Sky Delta Plastic 42 Kites; Pack of 30

  • Mfr # 9010649
  • Zoro # G404108842
product price: 
$
183.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9010649
Zoro #
G404108842
UPC #
843258816692
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Sky Delta Plastic 42 Kites
  • Pack of 30
Specifications
  • Type: Kites
  • Material: Plastic
  • Height: 24.5 in.
  • Recommended Age: 5+ year
  • Width: 42 in.
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews