Shop X1 TOOLS
See all product information
Create Account
1-1/2 Hose Clamp 30 Hose Clamps by X1 Tools, PK30
- Mfr # X1E-CON-CLA-HOS-1500x30
- Zoro # G105348738
product price:Â
$
15.29
/pk of 30, $0.51/ea
Key Features
Clamp Type
Hose Clamp
Width (In.)
1-1/2"
Type
Round
Thickness
0.3"
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-1500x30
- Zoro #
- G105348738
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
46