
1 1/2 in x 18 15/16 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt, 24PK
Mfr # X1E-CON-SAN-BEL-2595x24
Zoro # G122855653
product price: $329.99
/pk 24, $13.75/ea
Free Shipping & Returns
Key Features
Width
1 1/2 in
Length
18 15/16 in
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
180
Number of Pieces
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-SAN-BEL-2595x24
Zoro #
G122855653
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 1/2 in
Length
18 15/16 in
Details
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
180
Number of Pieces
24
Description
1 1/2 in x 18 15/16 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (24 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.