Shop X1 TOOLS

Eye Wood Screw Steel, Zinc Plated

  • Mfr # X1E-CON-SCR-EYE-1010x1
  • Zoro # G705348916

product price: 
$
0.79
/ea
Sold in multiples of 10 for $7.90

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
1-1/8 in
Shank Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-SCR-EYE-1010x1
Zoro #
G705348916
UPC #
-
Country of Origin
Unknown
Item
Eye Wood Screw
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.

Ratings & reviews

Explore more products