
1 3/16 in x 21 1/4 in 150 Grit Cloth Backed Aluminum Oxide Sanding Belt, 16PK
Mfr # X1E-CON-SAN-BEL-2480x16
Zoro # G322867753
product price: $227.99
/pk 16, $14.25/ea
Free Shipping & Returns
Key Features
Width
1 3/16 in
Length
21 1/4 in
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
150
Number of Pieces
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-SAN-BEL-2480x16
Zoro #
G322867753
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 3/16 in
Length
21 1/4 in
Details
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
150
Number of Pieces
16
Description
1 3/16 in x 21 1/4 in 150 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (16 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.