Shop X1 TOOLS
See all product information
Create Account
1-3/8 Hose Clamp 1 Hose Clamp by X1 Tools
- Mfr # X1E-CON-CLA-HOS-1375x1
- Zoro # G505348727
product price:Â
$
1.15
/ea
Sold in multiples of 7 for $8.05
Key Features
Clamp Type
Hose Clamp
Type
Round
Thickness
0.3"
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-1375x1
- Zoro #
- G505348727
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
44