Shop X1 TOOLS
See all product information
Create Account
1 Hose Clamp 2 Hose Clamps by X1 Tools, PK2
- Mfr # X1E-CON-CLA-HOS-1000x2
- Zoro # G105348707
product price:Â
$
1.19
/pk of 2, $0.60/ea
Sold in multiples of 6Â pks for $7.14
Key Features
Clamp Type
Hose Clamp
Width (In.)
1"
Thickness
0.3"
Type
Round
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-CLA-HOS-1000x2
- Zoro #
- G105348707
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 1"
- Thickness
- 0.3"
Details
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
41
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov