Shop X1 TOOLS
See all product information
Create Account
1 Key-Type Hose Clamp 36 Hose Clamps by X1 Tools, PK36
- Mfr # X1E-CON-CLA-HOS-5100x36
- Zoro # G305348705
product price:Â
$
26.75
/pk 36, $0.74/ea
Key Features
Clamp Type
Hose Clamp
Type
Key
Thickness
0.3"
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-5100x36
- Zoro #
- G305348705
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Type
- Key
- Color
- Yellow
Description
51