Shop X1 TOOLS
See all product information
Create Account
1 Key-Type Hose Clamp 8 Hose Clamps by X1 Tools, PK8
- Mfr # X1E-CON-CLA-HOS-5100x8
- Zoro # G205348874
product price:Â
$
7.19
/pk of 8, $0.90/ea
Sold in multiples of 2Â pks for $14.38
Key Features
Clamp Type
Hose Clamp
Width (In.)
1"
Type
Key
Thickness
0.3"
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-5100x8
- Zoro #
- G205348874
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Type
- Key
- Color
- Yellow
Description
50