Shop X1 TOOLS
See all product information
Create Account
#10-24 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 20 PK
- Mfr # X1E-CON-SCR-ALL-1200x20
- Zoro # G705376667
product price:Â
$
6.59
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.18
Key Features
Hex Drive
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SCR-ALL-1200x20
- Zoro #
- G705376667
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #10-24
- Screw Length
- 1 in
Details
- Item
- Socket Head Cap Screw
- Material
- Carbon Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- System of Measurement
- Inch
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.