Shop X1 TOOLS
See all product information
Create Account
#10-24 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 5 PK
- Mfr # X1E-CON-SCR-ALL-1200x5
- Zoro # G705376636
product price:Â
$
2.19
/pk of 5, $0.44/ea
Sold in multiples of 4Â pks for $8.76
Key Features
Hex Drive
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SCR-ALL-1200x5
- Zoro #
- G705376636
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Carbon Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.