Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 1/16 in Dia, 2 in L, Steel, 250 PK
- Mfr # X1E-CON-PIN-COT-1000x250
- Zoro # G605932840
product price:Â
$
4.19
/pk 250, $0.02/ea
Sold in multiples of 2 for $8.38
Key Features
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
3 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-COT-1000x250
- Zoro #
- G605932840
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Pin Type
- Cotter Pin
- Color
- Silver
Description
49