Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 1/16 in Dia, 2 in L, Steel, 25 PK
- Mfr # X1E-CON-PIN-COT-1000x25
- Zoro # G605932819
product price:Â
$
1.19
/pk of 25, $0.05/ea
Sold in multiples of 7Â pks for $8.33
Key Features
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
3 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-COT-1000x25
- Zoro #
- G605932819
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 1/16 in
- Shank Length
- 3 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Color
- Silver
- Pin Type
- Cotter Pin
Description
48