Shop X1 TOOLS
See all product information
Create Account
1/4 x 3 Wing Toggle Bolt 1 Bolt by X1 Tools
- Mfr # X1E-CON-BOL-WIN-1030x1
- Zoro # G405350691
product price:Â
$
1.99
/ea
Sold in multiples of 4 for $7.96
Key Features
Compatible Material
Hollow Block
Anchor Length
3"
Usable Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-BOL-WIN-1030x1
- Zoro #
- G405350691
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Anchor Length
- 3"
- Usable Length
- 3 in
Details
- Item
- Toggle Bolt
- Compatible Material
- Hollow Block
Description
47
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov