Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 1/8 in Dia, 1-1/4 in L, Steel, 50 PK
- Mfr # X1E-CON-PIN-COT-1300x50
- Zoro # G805933159
product price:Â
$
2.15
/pk 50, $0.04/ea
Sold in multiples of 4 for $8.60
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc Plated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-COT-1300x50
- Zoro #
- G805933159
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Color
- Silver
- Pin Type
- Cotter Pin
Description
51