Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 1/8 in Dia, 3 in L, Steel, 20 PK
- Mfr # X1E-CON-PIN-COT-1400x20
- Zoro # G705933174
product price:Â
$
1.55
/pk of 20, $0.08/ea
Sold in multiples of 5Â pks for $7.75
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc Plated
Pin Type
Cotter Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-COT-1400x20
- Zoro #
- G705933174
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 4 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Pin Type
- Cotter Pin
- Color
- Silver
Description
47