Shop X1 TOOLS
See all product information
Create Account
2 Hose Clamp 1 Hose Clamp by X1 Tools
- Mfr # X1E-CON-CLA-HOS-2000x1
- Zoro # G005348753
product price:Â
$
2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Clamp Type
Hose Clamp
Width (In.)
2"
Color
Silver
Type
Round
Thickness
0.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-2000x1
- Zoro #
- G005348753
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Color
- Silver
- Type
- Round
Description
40