Shop X1 TOOLS
See all product information
Create Account
2 Hose Clamp 12 Hose Clamps by X1 Tools, PK12
- Mfr # X1E-CON-CLA-HOS-2000x12
- Zoro # G405348681
product price:Â
$
19.15
/pk of 12, $1.60/ea
Key Features
Clamp Type
Hose Clamp
Width (In.)
2"
Type
Round
Thickness
0.3"
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-2000x12
- Zoro #
- G405348681
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
42