Shop X1 TOOLS
See all product information
Create Account
3-1/2 Hose Clamp 36 Hose Clamps by X1 Tools, PK36
- Mfr # X1E-CON-CLA-HOS-3500x36
- Zoro # G805348786
product price:Â
$
70.75
/pk 36, $1.97/ea
Key Features
Clamp Type
Hose Clamp
Color
Silver
Type
Round
Thickness
0.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-3500x36
- Zoro #
- G805348786
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Color
- Silver
- Type
- Round
Description
46
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.