Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 3/16 in Dia, 4 in L, Steel, 200 PK
- Mfr # X1E-CON-PIN-COT-1600x200
- Zoro # G605931546
product price:Â
$
19.06
/pk of 200, $0.10/ea
Key Features
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-COT-1600x200
- Zoro #
- G605931546
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 4 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Color
- Silver
- Pin Type
- Cotter Pin
Description
49