Shop X1 TOOLS
See all product information
Create Account
Bridge Cotter Pin, 3/32 in Dia, 1-3/16 in L, Steel, 15 PK
- Mfr # X1E-CON-PIN-HIT-1000x15
- Zoro # G905377358
product price:Â
$
1.55
/pk 15, $0.10/ea
Sold in multiples of 6 for $9.30
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-HIT-1000x15
- Zoro #
- G905377358
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cotter Pin
- Pin Type
- Bridge
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Chrome Plated
Description
52