Shop X1 TOOLS
See all product information
Create Account
3/4 Key-Type Hose Clamp 12 Hose Clamps by X1 Tools, PK12
- Mfr # X1E-CON-CLA-HOS-5075x12
- Zoro # G905348785
product price:Â
$
5.99
/pk of 12, $0.50/ea
Sold in multiples of 2Â pks for $11.98
Key Features
Clamp Type
Hose Clamp
Thickness
0.3"
Type
Key
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-CLA-HOS-5075x12
- Zoro #
- G905348785
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 3/4"
- Thickness
- 0.3"
Details
- Clamp Type
- Hose Clamp
- Type
- Key
- Color
- Yellow
Description
53
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov