Shop X1 TOOLS
See all product information
Create Account
3/4 Key-Type Hose Clamp 6 Hose Clamps by X1 Tools, PK6
- Mfr # X1E-CON-CLA-HOS-5075x6
- Zoro # G005348739
product price:Â
$
3.39
/pk 6, $0.57/ea
Sold in multiples of 3 for $10.17
Key Features
Clamp Type
Hose Clamp
Color
Yellow
Thickness
0.3"
Type
Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-5075x6
- Zoro #
- G005348739
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Color
- Yellow
- Type
- Key
Description
52