Shop X1 TOOLS
See all product information
Create Account
4 Hose Clamp 12 Hose Clamps by X1 Tools, PK12
- Mfr # X1E-CON-CLA-HOS-4000x12
- Zoro # G505348680
product price:Â
$
25.79
/pk 12, $2.15/ea
Key Features
Clamp Type
Hose Clamp
Width (In.)
4"
Thickness
0.3"
Color
Silver
Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-CLA-HOS-4000x12
- Zoro #
- G505348680
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 4"
- Thickness
- 0.3"
Details
- Clamp Type
- Hose Clamp
- Color
- Silver
- Type
- Round
Description
42
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov